Shop All Flame Resistant & Arc Flash Jackets & Coats
Viking
Viking FR 300D Trilobal Jkt Blk, S
Mfr # 3907FRJ-S
Zoro # G7794927
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Gender Men's
- Arc Flash PPE Category 0
- Color Black
- Length 30 1/2 in
Product Information
- Brand Viking
- MFR # 3907FRJ-S
- Zoro # G7794927
- UPC # 060405989713
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 30 1/2 in |
Size - Body Type | Regular |
Maximum Chest Size | 37 in |
Minimum Chest Size | 37 in |
Description
ANSI Class 1, Arc Flash PPE Category 0, Closure Type Heavy Duty Zipper With Storm Flap, Hook And Loop, Collar Style Fleece, Color Black, Cuff Style Adjustable, Fabric Weight 13.5 oz, Features Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Insulated for Cold Conditions No, Flame Resistant Rain Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x34in. (101626-211 34 34)
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 150)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- VIKING Viking FR 300D Trilobal Jkt Blk, L (3907FRJ-L)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXL (3907FRJ-XXL)
- VIKING Viking FR 300D Trilobal Jkt Blk, XL (3907FRJ-XL)
- VIKING Viking FR 300D Trilobal Jkt Blk, M (3907FRJ-M)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- VIKING Viking FR PU Jacket, M (6050FRJ-M)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- Viking Flame Resistant & Arc Flash Jackets & Coats