Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Viking
Viking FR 300D Trilobal Bibs Blk
Mfr # 3907FRP-XXXL
Zoro # G7795042
Free Shipping & Returns
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 0
- Gender Men's
- Style Flame Resistant Rain Bib Overall
- Fits Waist Size 45 in
- Inseam 32 1/2 in
Product Information
- Brand Viking
- MFR # 3907FRP-XXXL
- Zoro # G7795042
- UPC # 060405989836
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 45 in |
Size | 3XL |
Maximum Waist Size | 45 in |
Description
Flame-Resistant Rain Bib Pants, Material Polyester, Gender Men's, Size 3XL, Color Black, Inseam 32 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Waist Closure Hook-and-Loop, Includes 2 in Vi-Brance Reflective with 4 in Contrasting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Green, 200 ft x 3 In (B324G-200)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUG)
- 3M Striped Safety Walk Tape, Slip-Resistant Safety, 2"X60Ft Roll (48011-19221)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-M)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXL)
- HONEYWELL SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- Viking Arc Flash and Flame Resistant Clothing