Viking

Viking FR 300D Trilobal Bibs Blk


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arc Flash PPE Category 0
  • Gender Men's
  • Style Flame Resistant Rain Bib Overall
  • Fits Waist Size 39 in
  • Inseam 31 1/2 in
See all product information

Product Information

Dimensions

Fits Waist Size 39 in
Size XL
Maximum Waist Size 39 in

Description

Flame-Resistant Rain Bib Pants, Material Polyester, Gender Men's, Size XL, Color Black, Inseam 31 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Waist Closure Hook-and-Loop, Includes 2 in Vi-Brance Reflective with 4 in Contrasting Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.