Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Viking
Viking FR 300D Trilobal Bibs Blk
Mfr # 3907FRP-S
Zoro # G7794997
original price:
$136.42
7% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 0
- Gender Men's
- Style Flame Resistant Rain Bib Overall
- Fits Waist Size 30 in
- Inseam 30 in
Product Information
- Brand Viking
- MFR # 3907FRP-S
- Zoro # G7794997
- UPC # 060405989782
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 30 in |
Size | S |
Maximum Waist Size | 30 in |
Description
Flame-Resistant Rain Bib Pants, Material Polyester, Gender Men's, Size S, Color Black, Inseam 30 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Waist Closure Hook-and-Loop, Includes 2 in Vi-Brance Reflective with 4 in Contrasting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFANNER Protos Integral ARBORIST Helmet - Red and Grey (15547)
- GVS-RPB RPB Safety Nova 3 Head Support (07-900)
- JAFLINE HD Supply Line Fire Hose, Dia. 3 In., White (G52H3HDW50N)
- 3M OH&ESD 3M OH&ESD 142-9210 3M 9210 Respirator - Pack of 240 (142-9210)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-L)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- Viking Workwear and Protective Clothing