Viking

Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad


product price: $701.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The K-1700-3 provides a tough and attractive handsfree phone for apartment and residential door entry or applications requiring a vandal resistant speaker phone.
When the “Call” button is pressed the K-1700-3 returns dial tone. The keypad may then be used to dial any number. If no Touch Tone is entered within 8 seconds CPC is detected a busy signal is detected or the programmable maximum call time has elapsed the K- 1700-3 will automatically disconnect. Alternatively the K-1700-3 may be disconnected by pressing the “Call” button again. The K-1700-3 comes complete with a standard flush mount rough-in box. In addition an optional weather resistant surface mount box is available.
For outdoor or harsh environments the K-1700-3 is available with Enhanced Weather Protection (EWP). EWP products feature rubber gaskets and boots closed cell foam gasketing hand soldered silicon sealed connections anti-corrosive gel filled butt connectors as well as urethane encapsulated circuit boards with internally sealed field-adjustable trim POTS and DIP switches.
  • Apartment or multi-tenant office entry when used with the K-1900-3 or C-3000.
  • entry system when used with the C-2000.
  • Courtesy and customer assistance phone.
  • Automated teller (ATM’s) phone.
  • Vandal Resistant Features: 14 gauge louvered stainless steel faceplate with stainless steel speaker/mic screen heavy duty metal keypad and “Call” button.
  • Optional Enhanced Weather Protection (EWP).
  • Yellow “in use” LED.
  • Volume adjustments for microphone and speaker.
  • Advanced call progress detection: disconnects on busy signal return to dial tone CPC reorder tone maximum call time out and selectable silence time out.
  • Selectable auto-answer feature.
  • Selectable push button disconnect.
  • Zinc plated steel rough-in box with (2) 3/4” conduit knockouts.
  • Optional VE-6x7 Surface Mount Box available.
  • Selectable maximum call time.
  • Selectable VOX switching speed.
  • K-1700-3-EWP conforms to NEMA requirements.
  • Made in the USA.
  • 1 Year N/A.
  • Power: Telephone line powered 20V DC/20mA minimum.
  • Dimensions Overall:
  • x 6.5” x 2.6”.
  • Dimensions Box: 4.5” x 5.5” x 2.5”.
  • -26° C to 54° C (-15° F to 130° F) with up to 100% condensing humidity.
  • Speaker Volume: approximately 70 db maximum @1m.
  • Standard - (1) two-position terminal block EWP - Gel-filled tip and ring connectors.
  • Disconnect Time: 300ms minimum.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.