Viking

Viking Electronics RC-3 Viking 3 output controller


product price: $238.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The RC-3 enables a standard Touch Tone phone to control up to 3 maintained ON maintained OFF or momentary relay contacts from a remote location. The RC-3 is fully user programmable and uses non-volatile E2 memory.
Up to three RC-3’s can be daisy chained on the same line to control up to nine relays.
The RC-3 features switchable 12V talk battery allowing easy installation on the trunk port. In addition the unit can be connected directly to a C.O. line or analog PABX/KSU station.
The RC-3 also features a built in pulse dialer activated by a contact closure from an alarm system temperature sensor etc. The RC-3 will dial the number up to three times sending alert tones indicating an emergency.
  • Remote Control of: High security building entry systems.
  • Door strikes and gates in conjunction with doorboxes (W-1000 etc.).
  • Signs lights cameras sprinklers motors.
  • Other contact controlled equipment.
  • Can also be used as an emergency dialer for alarm systems etc.
  • User Touch Tone programmable.
  • Non-volatile E2 memory.
  • 12 digit alarm activated pulse dialer.
  • 6 digit security code (to access programming).
  • 6 digit access code (disable or enable for additional control security).
  • Switchable 12V talk battery.
  • Relay interrogation tones.
  • Programmable relay time delays.
  • Cascade up to three RC-3’s to control up to nine relays.
  • Programmable ring delay before answering.
  • Status LED’s for relays 1 2 3 and the answer relay.
  • One power adaptor can power up to three units.
  • Power: 120V AC/12V DC 500mA UL listed adapter provided.
  • Dimensions: 133mm x 89mm x 44mm (5.25” x 3.5” x 1.75”).
  • Environmental: 0°C to 32°C (32°F to 90°F) with 5% to 95% non-condensing humidity.
  • Pulse Dialing Speed: 10 pps.
  • Talk Battery Output: 12V DC minimum (15V nominal).
  • Relay contact ratings: .5A 125V AC/1A 30V DC.
  • On hook time between alarm dialing: 2.5 seconds.
  • Connections: (2) RJ11 jacks 10 position screw terminal strip.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.