Viking

Viking D Series 300D Waist Pant Gr


product price: $74.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gree/Yellow
  • Material 300D Trilobal Rip-Stop Polyester, Polyurethane
  • Fabric Weight 3.75 oz
  • Inseam 32 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information

Product Information

  • Brand Viking
  • MFR # D6329WPG-L
  • Zoro # G7733074
  • UPC #
    060405990313
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size L
Fits Waist Size 36 in
Maximum Waist Size 36 in

Description

Hi-Visibility Rain Bib Pants, Material 300D Trilobal Rip-Stop Polyester, Polyurethane, Gender Men's, Size L, Color Gree/Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 3.75 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.