Shop All Rain Overalls
Viking
Viking D Series 300D Safety Bib Gr
Mfr # D6329PG-L
Zoro # G5202102
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Size L
- Fabric Weight 6.2 oz
- Material Polyester
- Inseam 32 in
Product Information
- Brand Viking
- MFR # D6329PG-L
- Zoro # G5202102
- UPC # 060405990962
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size L, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 6.2 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Snaps, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (267220)
- BRADY Porta-Pack Wire Markers, N, Blk/Wht, PK10 (PWM-N)
- MAGID MGard Carbon Fiber Knit FR Gloves (CF200)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- VIKING Rain Bib Overall, Org, 3XL, 1 Pocket, Nylon (U6330PO-XXXL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-S)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- Viking Workwear and Protective Clothing