Shop All High Visibility Jackets & Coats
Viking
Viking D Series 300D Jkt w/Hood Gr
Mfr # D6329JG-XXXXL
Zoro # G5202023
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA 107-2015 Class 3, Type R
- Material Polyester, Polyurethane
- Length 37 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # D6329JG-XXXXL
- Zoro # G5202023
- UPC # 060405810628
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 37 in |
Fits Chest Size | 58 in |
Maximum Chest Size | 58 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 37 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Navy (6630)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-S)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- CONDOR Raincoat, Hi-Vis Lime/Black, M (4PCW6)
- Viking High Visibility Jackets & Coats