Shop All High Visibility Jackets & Coats
Viking
Viking D Series 300D Jkt w/Hood Gr
Mfr # D6329JG-M
Zoro # G5201953
product price: $88.53
/ea
Free Shipping & Returns
$88.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015 Class 3, Type R
- Length 32 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # D6329JG-M
- Zoro # G5201953
- UPC # 060405962068
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 32 in |
Fits Chest Size | 40 in |
Maximum Chest Size | 40 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 32 in, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (840780)
- ZORO SELECT Number Stencils, Brass, 15PCS (20Y511)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- CALLOWAY MILLS Black, Natural, 24 W x 48 L (108642448)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-S)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-L)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXXL)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- Viking High Visibility Clothing