Shop All High Visibility Jackets & Coats
Viking
Viking CSA 300D 3-in-1 Safety Parka - Green
Mfr # 6400JG-XL
Zoro # G5202294
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material 300 Denier Polyester/PVC with 260g Polyester Fleece Liner
- Standards ANSI 107-2010
- Length 33 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # 6400JG-XL
- Zoro # G5202294
- UPC # 060405976959
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 33 in |
Fits Chest Size | 47 in |
Description
Rain Coat with Detachable Hood, Style Rain Jacket, Size XL, Number of Inside Pockets 2, Number of Outside Pockets 0, Color Yellow/Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Polyester/PVC with 260g Polyester Fleece Liner, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester/PVC, Features Cold Weather, Wind Resistant, Standards ANSI 107-2010, Cuff Style Hook-and-Loop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Fall Protection Required Beyond This Point Sign (D528RB)
- GENUINE GRIP Work Shoes, Mens, 8W, Wht, Slip On, PR (4705-8W)
- 3M 3M„¢ E-A-R„¢ Classic„¢ Foam Earplugs, Uncorded, 310-1060, 30 Pairs (7000127206)
- DMM Carabiners ULTRA O Locksafe Color Coded 3pk (Red Green Blue) (35419)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-L)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XL)
- TOUGH DUCK Reversible Safety Jacket, SJ271-FLGR-XS (SJ271)
- Viking High Visibility Jackets & Coats