Shop All Plain-Toe Work Boots and Shoes
Viking
Viking Caulked FOpen RoadesterBoot
Mfr # VW56-13
Zoro # G4123086
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 13
- Material NBR Rubber
- Gender Men's
- Toe Type Plain
Product Information
- Brand Viking
- MFR # VW56-13
- Zoro # G4123086
- UPC # 060405560134
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 11 in |
Heel Height | 1 in or Greater |
Boot Height | 14 in |
Width | M |
Size (PRINT) | 13 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number VW56-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- RADIANS Safety Glasses, Gray Anti-Fog (RS1-21)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Silver (3011-2100)
- LYLE Reflective Crane & Hoists Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0256-RA_10X7)
- VIKING 6 Unisex Black (VW49T-6)
- VIKING The Viking Insulated Boot (VW23)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-11)
- VIKING 14 Unisex Black (VW49T-14)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- VIKING 10 Unisex Black (VW49T-10)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Viking Foot Protection