Shop All Rain Overalls
Viking
Viking BristolBay H/D Pant Open Roadg
Mfr # 8110P-M
Zoro # G7733047
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 9 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 31 1/2 in
Product Information
- Brand Viking
- MFR # 8110P-M
- Zoro # G7733047
- UPC # 060405983728
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 33 in |
Minimum Chest Size | 38 in |
Maximum Waist Size | 33 in |
Maximum Chest Size | 40 in |
Description
PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size M, Color Orange, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Nonconductive, Noncorrosive Snaps and Buckles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4150B)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (117S0046BR)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-L)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-S)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XL)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-S)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- MCR SAFETY Dominator 0.35mm PVC/Poly Coverall, 2XL (2981X2)
- Viking Rain Gear