Shop All Rain Overalls
Viking
Viking BristolBay H/D Pant Grn
Mfr # 7110P-XXL
Zoro # G8487954
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 9 oz
- Material PVC
- Inseam 33 in
- Rainwear Features Chemical Resistant, Wind Resistant
Product Information
- Brand Viking
- MFR # 7110P-XXL
- Zoro # G8487954
- UPC # 060405561254
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size 2XL, Color Green, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Heavy Duty Suspenders, Quick Release Buckles and Crossover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805435)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57RB (ESC57RB)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- VIKING Rain Bib Overall, Org, 3XL, 1 Pocket, Nylon (U6330PO-XXXL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, M (70529_590-M)
- Viking Rain Overalls