Shop All Rain Jackets
Viking
Viking BristolBay H/D Jkt Open Roadg
Mfr # 8125J-L
Zoro # G8487981
original price:
$130.00
19% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 0.75mm PVC with 9 oz Cotton Twill backing
- Length 33 in
- Fabric Weight 8.8 oz
- Gender Men's
Product Information
- Brand Viking
- MFR # 8125J-L
- Zoro # G8487981
- UPC # 060405992683
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 43 in |
Details
Item | Rain Jacket with Hood |
Color | Orange |
Material | 0.75mm PVC with 9 oz Cotton Twill backing |
Fabric Weight | 8.8 oz |
Gender | Men's |
Liner Material | Cotton Twill |
Rainwear Features | Chemical Resistant, Wind Resistant |
Number of Inside Pockets | 0 |
Closure Type | Snap |
Number of Outside Pockets | 0 |
Seam Style | Welded |
Includes | Neoprene Storm Cuffs |
Thickness | 0.75 mm |
Resists | Acids,Animal Fats, Motor Oils |
Hood Style | Attached |
Features | Chemical Resistant, Wind Resistant |
Includes Hood | Yes |
Lining Material | Cotton Twill |
Description
Rain Jacket with Hood, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Orange, Front Closure Type Snaps, Gender Men's, Material 0.75mm PVC with 9 oz Cotton Twill backing, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Cotton Twill, Features Chemical Resistant, Wind Resistant, Thickness 0.75 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- ARIAT Size 9-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- NMC Fire Extinguisher Sign (M23FR)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - 2XL (NM-SV-102-YW-2XL)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- VIKING Viking Journeyman Hood (4112)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- VIKING Torrent Lined Jacket, Black, M (828BK-M)
- MCR SAFETY Rider Raincoat, Yellow, M (260CM)
- Viking Rain Gear