Shop All Rain Jackets
Viking
Viking BristolBay H/D Jkt Grn
Mfr # 7125J-XXL
Zoro # G8487911
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.75mm PVC with 9 oz Cotton Twill backing
- Length 33 in
- Fabric Weight 8.8 oz
- Gender Men's
Product Information
- Brand Viking
- MFR # 7125J-XXL
- Zoro # G8487911
- UPC # 060405983100
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 51 in |
Details
Item | Rain Jacket with Hood |
Color | Green |
Material | 0.75mm PVC with 9 oz Cotton Twill backing |
Fabric Weight | 8.8 oz |
Gender | Men's |
Rainwear Features | Chemical Resistant, Wind Resistant |
Liner Material | Cotton Twill |
Hood Style | Attached |
Seam Style | Welded |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Thickness | 0.75 mm |
Closure Type | Snap |
Includes | Neoprene Storm Cuffs |
Resists | Acids,Animal Fats, Motor Oils |
Features | Chemical Resistant, Wind Resistant |
Lining Material | Cotton Twill |
Includes Hood | Yes |
Description
Rain Jacket with Hood, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.75mm PVC with 9 oz Cotton Twill backing, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Cotton Twill, Features Chemical Resistant, Wind Resistant, Thickness 0.75 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET Boot and Glove Dryer, 120v, 1 Phase (M06-4GDP)
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508 (REFWT-3508)
- PYRAMEX Ear Muffs, Hardhat Mounted (CM6010)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-L)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-S)
- VIKING BT Element Jacket, Solid, Dusk, M (240D-M)
- VIKING Viking BristolBay H/D Jkt Open Roadg (8125J-L)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- Viking Workwear and Protective Clothing