Shop All High Visibility Jackets & Coats
Viking
Viking ARCTIC 300D 3-IN-1 PARKA
Mfr # 6410JG-XXL
Zoro # G1586070
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Material Polyester, Polyurethane
- Length 35 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # 6410JG-XXL
- Zoro # G1586070
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 35 in |
Fits Chest Size | 37 in |
Maximum Chest Size | 51 in |
Description
Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 35 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- STEINER Welding Jacket, Black, Cotton, 2XL (1160-2X)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- CALLOWAY MILLS Black, 24 W x 36 L (900222436)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-S)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 2XL (UHV1004-XXL)
- Viking High Visibility Jackets & Coats