Shop All High Visibility Jackets & Coats
Viking
Viking ARCTIC 300D 3-IN-1 PARKA
Mfr # 6410JG-S
Zoro # G1586116
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Length 31 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # 6410JG-S
- Zoro # G1586116
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 31 in |
Fits Chest Size | 43 in |
Maximum Chest Size | 37 in |
Description
Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 31 in, Includes Lining Yes, Maximum Chest Size 37 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog (52WR01)
- 3M 3M 7731 1 in. x 60 ft. Safety-Walk Heavy Duty Tread; Black (306787)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6700F)
- MAGID JerseyMaster 9 oz Clute Pattern Jersey Gloves, 12PK (CH92)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-XXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- VIKING Viking Prof Insulated 300D Trilobal Safety Parka -50C (D6455JG-L)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XXL)
- PORTWEST Lite Traffic Jacket, L (US160)
- Viking Workwear and Protective Clothing