Shop All High Visibility Jackets & Coats
Viking
Viking ARCTIC 300D 3-IN-1 PARKA
Mfr # 6410JG-L
Zoro # G1586098
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Length 33 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # 6410JG-L
- Zoro # G1586098
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 58 in |
Maximum Chest Size | 43 in |
Description
Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Bilingual (FS31)
- NOTRAX Entrance Runner, Black, 3 ft. W x (118S0036CH)
- PIP Seamless Knit Nylon, Fingerless, PK12 (40-736/S)
- BON TOOL Bon 84-245 Caution Tape, Yellow 1000 Foot X 3" (84-245)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-S)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-XXL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-XL)
- TOUGH DUCK Lined Jacket, Mens, 3XL, Black (S24521)
- Viking Workwear and Protective Clothing