Shop All High Visibility Jackets & Coats
Viking
Viking 300D CSA Safety Jkt-Open Roadg
Mfr # 6330JO-XXL
Zoro # G1586676
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Length 34 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # 6330JO-XXL
- Zoro # G1586676
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 34 in |
Fits Chest Size | 37 in |
Maximum Chest Size | 51 in |
Details
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 34 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size L (2895 (L))
- 3M Jaw Gasket (M-441)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0279RHVLXLG)
- BRADY Breaker Lockout (BL03)
- VIKING Viking 300D CSA Safety Jkt-Green (6330JG-XXL)
- VIKING Viking Prof Insulated 300D Trilobal Safety Parka -50C (D6455JG-L)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-L)
- VIKING Safety Parka, 300D, 3-in-1, Orange, S (6400JO-S)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXXL)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 3XL)
- Viking High Visibility Jackets & Coats