Shop All High Visibility Jackets & Coats
Viking
Viking 300D CSA Safety Jkt-Green
Mfr # 6330JG-XXL
Zoro # G1586746
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Length 34 in
- Fabric Weight 13.5 oz
Product Information
- Brand Viking
- MFR # 6330JG-XXL
- Zoro # G1586746
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 34 in |
Fits Chest Size | 37 in |
Maximum Chest Size | 51 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 34 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Uniforms 475 Duty Series Raincoat-Blk-3X (UN475-33-2-BLK-3X)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- HUBBELL LIGHTING Hubbell CEG LED Exit Sign, White, Green Letters w/ Ni-Cad Battery (CEG)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Viking Prof Insulated 300D Trilobal Safety Parka -50C (D6455JG-L)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- Viking High Visibility Clothing