Shop All Rain Pants
Viking
Torrent Boot Zip Pant, Black, S
Mfr # 828P-S
Zoro # G7335111
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Polyester/PVC Shell Fabric
- Seam Style Double Sewn, Heat Sealed, Taped
- Gender Unisex
Product Information
- Brand Viking
- MFR # 828P-S
- Zoro # G7335111
- UPC # 00060405810123
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Details
Item | Rain Pants |
Color | Black |
Material | Polyester/PVC Shell Fabric |
Seam Style | Double Sewn, Heat Sealed, Taped |
Gender | Unisex |
Waist Closure | Elastic Waist |
Description
Torrent Boot Zip Pant,Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK6)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0312YB)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- VIKING Open Road Safety W Pant Green (D6323WPG-XL)
- VIKING Creekside II Pants Black (868PZ-L)
- VIKING Open Road Safety W Pant Green (D6323WPG-M)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-S)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-S)
- VIKING Open Road Safety Pant Green (D6323PG-L)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- Viking Workwear and Protective Clothing