Shop All Rubber Boots
Viking
The Viking Non-Safety Boots
Mfr # VW29-13
Zoro # G3868417
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Toe Type Plain
Product Information
- Brand Viking
- MFR # VW29-13
- Zoro # G3868417
- UPC # 060405807697
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 13, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- 5.11 Duty Belt, Mens, 3XL, Black (59505)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030L)
- VIKING The Viking Non-Safety Boots (VW29-16)
- VIKING The Viking Non-Safety Boots (VW29-11)
- VIKING The Viking Non-Safety Boots (VW29-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW49-10)
- VIKING The Viking Non-Safety Boots (VW29-10)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 140)
- Viking Rubber Boots