Shop All Work Jackets & Coats
Viking
Tempest Trizone Jacket, Blue/Black, XL
Mfr # 858JBB-XL
Zoro # G7335933
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PVC
- Closure Type Cuff With Hook-And-Loop, Zipper
- Insulated Yes
- Lining Material Taffeta
Product Information
- Brand Viking
- MFR # 858JBB-XL
- Zoro # G7335933
- UPC # 00060405996605
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Color | Blue/Black |
Material | Polyester/PVC |
Closure Type | Cuff With Hook-And-Loop, Zipper |
Insulated | Yes |
Lining Material | Taffeta |
Water-Resistant | Yes |
Description
Tempest Trizone Jacket,Blue/Black,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- EARTH EDGE Knee Pad 15X20X1" (EE000261-30D)
- VIKING Tempest Trizone Jacket, Black, XL (858JB-XL)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- Viking Workwear