Shop All Rain Pants
Viking
Tempest Pant, Full Zip, Black, S
Mfr # 838PZ-S
Zoro # G7335723
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Polyester/PVC Construction
- Seam Style Double Sewn, Heat Sealed, Taped
- Ankle Type Adjustable Boot Cuffs and Boot Zippers
Product Information
- Brand Viking
- MFR # 838PZ-S
- Zoro # G7335723
- UPC # 00060405809929
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Details
Item | Rain Pants |
Color | Black |
Material | Polyester/PVC Construction |
Seam Style | Double Sewn, Heat Sealed, Taped |
Ankle Type | Adjustable Boot Cuffs and Boot Zippers |
Fly Closure Type | Zippered Fly |
Waist Closure | Elastic Waist with Hook-and-Loop Fasteners |
Description
Tempest Pant,Full Zip,Black,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Conference Room Engraved Sign, EN10BK (EN10BK)
- 5.11 Stryke Pant, TDU Green, 44 32 (74369)
- EMERALD CX Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 8, 1 PR (PS10NXFN-8)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-S)
- VIKING Open Road Safety Pant Green (D6323PG-XXXL)
- VIKING Open Road Safety Pant Green (D6323PG-S)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-L)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XL)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XL)
- Viking Workwear and Protective Clothing