Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Blk/Charcoal Gray, 4XL
Mfr # 838GC-XXXXL
Zoro # G7335583
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Lining Material Mesh
- Type Waterproof
Product Information
- Brand Viking
- MFR # 838GC-XXXXL
- Zoro # G7335583
- UPC # 00060405998906
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Jacket |
Color | Black/Charcoal |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Lining Material | Mesh |
Type | Waterproof |
Style | Waterproof |
Water-Resistant | Yes |
Description
Tempest II Jacket,Blk/Charcoal Gray,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000 (THT-56-427-10)
- PIP Disposable Gloves Clear Xl 1000 PK (100-2830/XL)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 4 (XAN1P/9180AP131-04)
- KISHIGO L-XL, Lime 6 Pocket Contrast Vest (1580-L-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- VIKING Windigo Ladies Jacket, Black, XXL (920BK-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- Viking Workwear and Protective Clothing