Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Black/Navy, XL
Mfr # 838CN-XL
Zoro # G7335437
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Type Waterproof
- Style Waterproof
Product Information
- Brand Viking
- MFR # 838CN-XL
- Zoro # G7335437
- UPC # 00060405809059
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Color | Black/Navy |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Type | Waterproof |
Style | Waterproof |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
Tempest II Jacket,Black/Navy,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Pull Rod 56" (SP204)
- ERGODYNE ProFlex 670 Ambidextrous Single Strap Wrist Support, Black, Large (16614)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- EASTERN METAL SIGNS AND SAFETY Mowing Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (9U436)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- Viking Work Jackets & Coats