Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Black/Charcoal Gray, M
Mfr # 838GC-M
Zoro # G7335461
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Fits Chest Size 38" to 40"
- Style Waterproof
Product Information
- Brand Viking
- MFR # 838GC-M
- Zoro # G7335461
- UPC # 00060405998319
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Black/Charcoal |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Style | Waterproof |
Lining Material | Mesh |
Type | Waterproof |
Water-Resistant | Yes |
Description
Tempest II Jacket,Black/Charcoal Gray,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Frock (KS60WH RG XXL)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA66518)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- VIKING Tempest Trizone Jacket, Black, M (858JB-M)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- Viking Workwear