Shop All Hoodies and Sweatshirts
Viking
Tempest II Fleece, Navy/Black, S
Mfr # 402NB-S
Zoro # G7333267
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy/Black
- Material Polyester/PVC Shell; Taffeta-Lined Sleeves
- Fits Chest Size 34" to 36"
- Gender Unisex
Product Information
- Brand Viking
- MFR # 402NB-S
- Zoro # G7333267
- UPC # 00060405971022
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Tempest II Fleece,Navy/Black,S |
Color | Navy/Black |
Material | Polyester/PVC Shell; Taffeta-Lined Sleeves |
Gender | Unisex |
Waterproof | Yes |
Closure Type | YKK Zipper |
Description
Tempest II Fleece,Navy/Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, M, Pull On, 12in H, Blk, PR (14851)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1264-RA_14X10 (U4-1264-RA_14X10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY97)
- VIKING Safety Hoodie, Cotton-Lined, L (6421BK-L)
- VIKING Safety Fleece Hoodie, Black, S (6420BK-S)
- CUMMINS Pullover Fleece Hoodie Mens Black 2X (CMN4795)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 4XL (65111303XXXXL)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, L (V2570470U-L)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, XL (54041303XL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- Viking Workwear and Protective Clothing