Shop All Hoodies and Sweatshirts
Viking
Tempest II Fleece, Navy/Black, M
Mfr # 402NB-M
Zoro # G7333282
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy/Black
- Material Polyester/PVC Shell; Taffeta-Lined Sleeves
- Fits Chest Size 38" to 40"
- Gender Unisex
Product Information
- Brand Viking
- MFR # 402NB-M
- Zoro # G7333282
- UPC # 00060405971039
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Tempest II Fleece,Navy/Black,M |
Color | Navy/Black |
Material | Polyester/PVC Shell; Taffeta-Lined Sleeves |
Gender | Unisex |
Waterproof | Yes |
Closure Type | YKK Zipper |
Description
Tempest II Fleece,Navy/Black,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54332)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XXL)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Slip-On, Sz M, PR (INDI-CCPW-03-M)
- VIKING Safety Fleece Hoodie, Black, S (6420BK-S)
- VIKING Safety Hoodie, Cotton-Lined, L (6421BK-L)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, L (65110103L)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG TLL)
- Viking Workwear and Protective Clothing