Shop All Traffic Safety Vests and Apparel
Viking
Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL
Mfr # 6165O-XXXL
Zoro # G7581170
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Green/Yellow/Silver
- Fits Chest Size 55 in
- Number of Pockets with Closure 8
- Stripe Color Silver
- Back Stripe Pattern X
Product Information
- Brand Viking
- MFR # 6165O-XXXL
- Zoro # G7581170
- UPC # 604059953494
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 55 in |
Size | 3XL |
Length | 29 in |
Minimum Chest Size | 55 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 55 in |
Description
Surveyor Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 55 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- JESSUP 3 IN x 60 FT 3100 SAFETY TRACK NON SLIP TAPE (18250)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 2XL (U6112G-2XL)
- VIKING Hi Vis Surveyor Vest, Class 1, L, Red (4915R-L)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large (48-73-5162)
- Viking Traffic Safety Vests and Apparel