Shop All Traffic Safety Vests and Apparel
Viking
Surveyor Vest, Mens, ANSI CLASS 2, Grn, 4XL
Mfr # 6165G-XXXXL
Zoro # G7320691
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 4XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern X
Product Information
- Brand Viking
- MFR # 6165G-XXXXL
- Zoro # G7320691
- UPC # 604059952718
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 58 in |
Length | 27 in |
Maximum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 58 in |
Description
Surveyor Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY LED Inspectors Readers- 1.5 Magnification Lens (SAS-5420-15)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104459)
- IDEAL Lo/To Kit - Basic (44-970)
- PORTWEST PVC Coated Rain Suit, XXL (L440)
- VIKING Hi Vis Surveyor Vest, Class 1, L, Red (4915R-L)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- VIKING Hi Vis Vest, Class 2, 4XL/5XL, Lime (U6110G-4XL/5XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- VIKING Safety Vest, Mesh, Green, 2XL/3XL (U6125G-2XL/3XL)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- Viking High Visibility Clothing