Shop All Straight Flute Taps
Viking
Straight Flute Tap, 7/64", 4 Flutes
Mfr # 87740
Zoro # G4569705
product price: $17.59
/pk 12, $1.47/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/64"
- Number of Flutes 4
- Overall Length 1.8125
- Tap Finish Bright
- Tap Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 87740
- Zoro # G4569705
- UPC # 50728877408
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 7/64" |
Overall Length | 1.8125 |
Tap Dimension Type | Imperial |
Shank Dia. | 0.109375 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Finish | Bright |
Tap Material | Hi-Molybdenum |
Tap Style | Straight Flute |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED Cable Cutter/Crimper Kit (BCK18)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-15-04)
- EAZYPOWER Security Tee Star, Size T25, 2" (73256/B)
- MASTER APPLIANCE Heat Gun Attachment, Bench Top Stand (35216)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- DRILL AMERICA 5/16in-18 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X5/16-18SS)
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- Viking Taps