Shop All Straight Flute Taps
Viking
Straight Flute Tap, 31/64", 4 Flutes
Mfr # 59260
Zoro # G4567018
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 31/64"
- Number of Flutes 4
- Shank Dia. 0.375
- Tap Style Straight Flute
- Tap Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 59260
- Zoro # G4567018
- UPC # 50728592608
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 31/64" |
Shank Dia. | 0.375 |
Tap Dimension Type | Imperial |
Overall Length | 5.875 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Tap Material | Hi-Molybdenum |
Tap Finish | TiAlN |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•3/8" shank with 3 -flats for keyless chucks
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•3/8" shank with 3 -flats for keyless chucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 12 ft. Dog Bone Pole, HiViz Lime (DBL-12AH-B)
- POWERWELD Locking C-Clamps with Standard Tips, 6" (PW6R)
- ALLWAY Allway 3 in. L Plastic Adhesive Spreader (DS30V-10)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- Viking Straight Flute Taps