Shop All Spiral Point 3-Flute Taps
Viking
Spiral Point Tap, 12mm-1.25mm, 3 Flutes
Mfr # 61641
Zoro # G4565898
product price: $23.59
/pk 3, $7.86/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 3
Product Information
- Brand Viking
- MFR # 61641
- Zoro # G4565898
- UPC # 50728616410
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 12mm-1.25mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 3 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (709827)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2169)
- KO-KEN Socket 25mm 6 Point 42mm 1/2 Sq. Drive (4400M-25)
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- VIKING Spiral Point Tap, 20mm-2.5mm, 3 Flutes (61644)
- WIDIA Spiral Point Tap, Plug, 3 (5367035)
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6519)
- OSG Spiral Point Tap, Plug, 3 (2826800)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap, Plug 3 Flutes (2858008)
- Viking Taps