Shop All Rubber Boots
Viking
Size 8 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW42-8
Zoro # G9404053
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Gender Unisex
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Viking
- MFR # VW42-8
- Zoro # G9404053
- UPC # 060405989942
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 15" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, L, PR (JD510-L)
- VIKING Size 6 Unisex Steel Rubber Boot, Black/Yellow (VW42-6)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- VIKING Viking Insulated Mariner Boot (VW37-11)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW49-14)
- Viking Rubber Boots