Shop All Rubber Boots
Viking
Size 6 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW49-6
Zoro # G3867936
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Gender Unisex
- Footwear Sole Pattern Lug
Product Information
- Brand Viking
- MFR # VW49-6
- Zoro # G3867936
- UPC # 060405490066
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | E |
Boot Height | 14 in |
Height | 14" |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- HONEYWELL NORTH Honeywell North Nitri-Knit 12"L 40-mil Insulated Nitrile Gloves (NK803IN/11)
- BRADY Exit Sign, 7"x10", R/WHT, Exit, ENG, Text (73509)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW49-10)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW49-12)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- VIKING Size 9 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- MUCK BOOT CO Boots Muck Chore Hi 10M (CHH-000A-BL-100)
- Viking Rubber Boots