Shop All Rubber Boots
Viking
Size 12 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW49-12
Zoro # G3867997
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Black/Yellow
- Footwear Width E
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Viking
- MFR # VW49-12
- Zoro # G3867997
- UPC # 060405490127
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Footwear Width | E |
Size | 12 |
Height | 14" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1RW15A000)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507EVC (MHZW507EVC)
- GEMTOR Full Body Harness, Vest Style, XL (922-4)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- VIKING Size 15 Unisex Steel Rubber Boot, Black/Yellow (VW49T-15)
- VIKING The Viking Non-Safety Boots (VW29-16)
- VIKING Men's Steel Miner Boots Black (VW49-5)
- MUCK BOOT CO Mens Chore XF, Black, 12, PR (MCXF-000-BLK-120)
- Viking Rubber Boots