Shop All Rubber Boots
Viking
Size 11 Unisex Steel Work boots, Black/Blue
Mfr # VW88-11
Zoro # G9154327
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
- Insulated No
Product Information
- Brand Viking
- MFR # VW88-11
- Zoro # G9154327
- UPC # 060405991174
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Description
Rubber Construction Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- LYLE Plastic Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0226-NP_10X7 (LCU4-0226-NP_10X7)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- VIKING Size 12 Unisex Steel Work boots, Black/Blue (VW88-12)
- VIKING Size 10 Unisex Steel Rubber Boot, Orange/Black (VW64-1-10)
- VIKING The Viking Non-Safety Boots (VW29-6)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW42-12)
- VIKING The Viking Non-Safety Boots (VW29-14)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- DUNLOP Size 9 Men's Plain Rubber Boot, Blue (8908500)
- Viking Foot Protection