Shop All Rubber Boots
Viking
Size 10 Unisex Steel Rubber Boot, Orange/Black
Mfr # VW64-1-10
Zoro # G5145287
product price: $160.99
/pr
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Chain Saw Cut-Resistant, Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Gender Unisex
- Footwear Sole Pattern Lug
Product Information
- Brand Viking
- MFR # VW64-1-10
- Zoro # G5145287
- UPC # 604059912736
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 14 in |
Height | 16 |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA SECURITY NOTICE, 5" Height, Decal, 7" x 5", Landscape, We Prosecute Shoplifters (OS-SN-D-57-L-11681)
- 3M SPEEDGLAS Inside Prot Plate, 1.8x3.7In, Clr, PK25 (06-0200-10-B)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Grn, PK100 (ANGLEG)
- GREAT NECK 3" X 1000' Caution Tape, Black Letters With High Viz Yellow Background (10379)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- VIKING Viking Marine Kadett Boot Blue (VW24-6)
- VIKING The Viking Non-Safety Boots (VW29-6)
- NORTHSIDE Northside 15" Textured Rubber Boot (5721M-11)
- Viking Foot Protection