Shop All Traffic Safety Vests and Apparel
Viking
Safety Vest, Mesh, Green, S/M
Mfr # U6125G-S/M
Zoro # G9364822
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Product Information
- Brand Viking
- MFR # U6125G-S/M
- Zoro # G9364822
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 37 in to 40 in |
Length | 25 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 37 in |
Description
Safety Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 37 in to 40 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 25 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- CUSTOM LEATHERCRAFT Gloves Large Framer Dexterity (140L)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 30 (LUX-TENBR-YM)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 2XL (6165O-XXL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- Viking Traffic Safety Vests and Apparel