Shop All Hoodies and Sweatshirts
Viking
Safety Hoodie, Cotton-Lined, 3XL
Mfr # 6421BK-XXXL
Zoro # G7334728
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 420 grams Two-Layer Polyester/Cotton Jersey Knitted Fleece; Cotton Lined Inner Fabric
- Fits Chest Size 52" to 54"
- Gender Unisex
Product Information
- Brand Viking
- MFR # 6421BK-XXXL
- Zoro # G7334728
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Safety Hoodie,Cotton-Lined,3XL |
Color | Black |
Material | 420 grams Two-Layer Polyester/Cotton Jersey Knitted Fleece; Cotton Lined Inner Fabric |
Gender | Unisex |
Closure Type | Full Zipper Front |
Description
Safety Hoodie,Cotton-Lined,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE White Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-WH-200-BX)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- VIKING Safety Hoodie, Cotton-Lined, L (6421BK-L)
- VIKING Safety Fleece Hoodie, Black, S (6420BK-S)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Safety Green, XL (76020403XL)
- DICKIES Rlxd Ft Icon Graphic Fleece Sweatshirt (TW45ABK L)
- Viking Workwear and Protective Clothing