Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 9/16in, HSS, 135 Deg
Mfr # VI 29580
Zoro # G4147529
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Product Information
- Brand Viking
- MFR # VI 29580
- Zoro # G4147529
- UPC # 050728295806
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
Point Type | Split point |
List Number | 280-UB |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt Endmill Endmill 3/8 X 1 (27837510B)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- AURAND MANUFACTURING Cutter Bundle, 8 In. Cleaning Area, PK2 (90M)
- VIKING Reduced Shank Bit, 43/64in, HSS, 135 Deg (VI 29650)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- VIKING Reduced Shank Bit, 37/64in, HSS, 135 Deg (VI 29590)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- VIKING Reduced Shank Bit, 20mm, HSS, 135 Deg (VI 25520)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 17.50mm (C21079)
- Viking Reduced Shank Drill Bits