Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 55/64in, HSS, 135 Deg
Mfr # VI 29770
Zoro # G4147346
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Product Information
- Brand Viking
- MFR # VI 29770
- Zoro # G4147346
- UPC # 050728297701
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 55/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Point Type | Split point |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
List Number | 280-UB |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- URREA Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size (1162)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 10 3/8 in. Dr, 10 in L (SHA11110)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- VIKING Reduced Shank Bit, 47/64in, HSS, 135 Deg (VI 29690)
- VIKING Reduced Shank Bit, 1-1/2in, HSS, 135 Deg (VI 29980)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- VIKING Reduced Shank Bit, 15mm, HSS, 135 Deg (VI 25502)
- QUALTECH Silver and Deming Drill, Economy, Series DWDRSD, 1532 Drill Size Fraction, 11562 Drill Size (DWDRSD1-5/32)
- Viking Drill Bits