Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 3/4in, HSS, 135 Deg
Mfr # VI 29700
Zoro # G4147416
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Product Information
- Brand Viking
- MFR # VI 29700
- Zoro # G4147416
- UPC # 050728297008
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
List Number | 280-UB |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
Point Type | Split point |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.212)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- VIKING Reduced Shank Bit, 9/16in, HSS, 135 Deg (VI 29580)
- VIKING Reduced Shank Bit, 1-1/16in, HSS, 135Deg (VI 29880)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- VIKING Reduced Shank Bit, 11/16in, HSS, 135 Deg (VI 29660)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 17/32 (53634)
- Viking Drill Bits