Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 25/32in, HSS, 135 Deg
Mfr # VI 29720
Zoro # G4147398
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Product Information
- Brand Viking
- MFR # VI 29720
- Zoro # G4147398
- UPC # 050728297206
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 25/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
Point Type | Split point |
List Number | 280-UB |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 41/64 (52441)
- LISLE Tap Socket #1 For #1 To #8/1.6 To 3.5Mm Taps (70520)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- HHIP 3/8" A Collared Keyway Bushing (2006-1106)
- VIKING Reduced Shank Bit, 33/64in, HSS, 135Deg (VI 29550)
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- VIKING Reduced Shank Bit, 43/64in, HSS, 135 Deg (VI 29650)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- VIKING Reduced Shank Bit, 17mm, HSS, 135 Deg (VI 25510)
- VIKING Reduced Shank Bit, 20mm, HSS, 135 Deg (VI 25520)
- VULCAN Bit Cblt 3/8In Rdc Shnk 7/16In (251191OR)
- Viking Drill Bits