Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 22mm, HSS, 135 Deg
Mfr # VI 25524
Zoro # G0957330
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 12.70 mm
- Overall Length 152.40 mm
- Flute Length 76.2 mm
Product Information
- Brand Viking
- MFR # VI 25524
- Zoro # G0957330
- UPC # 050728255244
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 22.00 mm |
Shank Dia. | 12.70 mm |
Overall Length | 152.40 mm |
Flute Length | 76.2 mm |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
List Number | 280-UBM |
Point Type | Split point |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 22.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Double-Faced Soft Mallet (30812)
- WIHA 6 mm Drive Socket Adapter, 1 pcs, Chrome Matte (28925)
- WILTON Spindle Nut For Use With 415 Mechanics Vise, 656A and 676 Utility Vise (11115-15)
- URREA Amber Screwdriver 1/8"X6" Cabinet (9626)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- VIKING Reduced Shank Bit, 55/64in, HSS, 135 Deg (VI 29770)
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- VIKING Reduced Shank Bit, 19mm, HSS, 135 Deg (VI 25514)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- Viking Reduced Shank Drill Bits