Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 21mm, HSS, 135 Deg
Mfr # VI 25522
Zoro # G0957349
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 12.70 mm
- Overall Length 152.40 mm
- Flute Length 76.2 mm
Product Information
- Brand Viking
- MFR # VI 25522
- Zoro # G0957349
- UPC # 050728255220
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 21.00 mm |
Shank Dia. | 12.70 mm |
Overall Length | 152.40 mm |
Flute Length | 76.2 mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
Grade | High Performance |
Point Type | Split point |
Application | For materials over Rc 30 and Stainless Steel |
List Number | 280-UBM |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 21.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sds Plus 4-Cutter Drill Bit 3/4" Cutting Length 10" Overall Length 12" (83148)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- RIDGID Loop (758)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- VIKING Reduced Shank Bit, 19/32in, HSS, 135 Deg (VI 29600)
- VIKING Reduced Shank Bit, 17mm, HSS, 135 Deg (VI 25510)
- VIKING Reduced Shank Bit, 1-1/2in, HSS, 135 Deg (VI 29980)
- VIKING Reduced Shank Bit, 37/64in, HSS, 135 Deg (VI 29590)
- VIKING Reduced Shank Bit, 18mm, HSS, 135 Deg (VI 25512)
- VIKING Reduced Shank Bit, 20mm, HSS, 135 Deg (VI 25520)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16 (C20674)
- Viking Drill Bits