Shop All Air Saws, Nibblers & Shears
Viking
Reciprocating Air Saw and File, 5000 spm
Mfr # VT7500
Zoro # G8559607
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Usage Level General Duty
- Max. Strokes per Minute 5,000
- Duty General
- Strokes per Minute 5000
- Stroke Length 3/8 in
Product Information
- Brand Viking
- MFR # VT7500
- Zoro # G8559607
- UPC # 746340064615
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Stroke Length | 3/8 in |
Overall Length | 9 1/2 in |
Min. Hose Size | 3/8 in |
Details
Item | Reciprocating Saw |
Usage Level | General Duty |
Max. Strokes per Minute | 5,000 |
Duty | General |
Strokes per Minute | 5000 |
Includes | (2) Blades, (5) Files, Mfr. No.VT7500 |
Stroke Type | Straight |
Air Pressure | 90 psi |
Average CFM @ 15 Second Run Time | 4.00 |
Air Consumption | 4 cfm |
Tool Weight | 2.8 lb |
CFM @ Full Load | 4.0 |
Air Inlet | 1/4 in NPT |
Housing Material | ALuminum |
Variable Speed | Yes |
Required Pressure | 90 PSI |
Features | Positive Blade Retention Delivers Increased Blade Life, Adjustable Guard Guide Allows Operator to Set Depth of Cut, Kick-Off Throttle for Positive Speed Control, High Performance Motor Provides Aggressive Cutting Action, 5000 Strokes Per Minute, Rear Exhaust Equipped with a Built in Silencer for Reduced Noise, Light Weight Slim Design for Cutting in Confined Areas, Insulated Handle Provides Added Comfort and Safety |
Throttle | Safety Lever |
Adjustable Shoe | No |
Power Source | Air Powered |
Description
Reciprocating Saw, Power Source Air Powered, Adjustable Shoe No, Stroke Length 3/8 in, Stroke Type Straight, Max. Strokes per Minute 5,000, Yes Variable Speed, Tool Weight 2.8 lb, Usage Level General Duty, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 3/8 in, Includes (2) Blades, (5) Files, Mfr. No.VT7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J7440H)
- MITUTOYO Micrometer Stand (156-101-10)
- SUNEX ® 36mm Jumbo Combination Wrench (936A)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- VIKING Circular Saw, General (VT7502)
- INGERSOLL-RAND Reciprocating Air Saw, General, 9500 spm (529)
- KETT TOOL Side Spacer 46-05 (46-05)
- KETT TOOL Pneumatic Profile Shears, Pistol Grip P-546L (P-546L)
- SPEEDAIRE Reciprocating Air Saw, Industrial, 7500spm (10D241)
- MAKITA NIBBLER 16 GA STEEL 18 GA STAINLESS (MPJS1300)
- MILWAUKEE TOOL M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only) (2476-20)
- Viking Air Saws, Nibblers & Shears