Shop All Rain Overalls
Viking
Rain Bib Overall, Org, 3XL, 1 Pocket, Nylon
Mfr # U6330PO-XXXL
Zoro # G1586527
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 9 oz
- Material Polyester, Polyurethane
- Inseam 33 1/2 in
- Rainwear Features Wind Resistant
Product Information
- Brand Viking
- MFR # U6330PO-XXXL
- Zoro # G1586527
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Maximum Chest Size | 54 in |
Maximum Waist Size | 45 in |
Minimum Chest Size | 52 in |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 3XL, Color Orange, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 9 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19294)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-M)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-L)
- VIKING Open Road Safety Pant Green (6323PG-L)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXXL)
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- Viking Rain Gear